Shop All Pressure Washer Pumps
Dayton
Pressure Washer Pump, 2 GPM, 1/2F x 3/8F
Mfr # 4WXW3
Zoro # G2947427
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct-Mount
- Flow Capacity (GPM) 2 gpm
- RPM 3,450 RPM
- Shaft Dia. 5/8 in
- Inlet Port (In.) 1/2 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4WXW3
- Zoro # G2947427
- UPC # 190735337028
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 5/8 in |
Length (In.) | 7.7 in |
Height (In.) | 5.5 in |
Width (In.) | 7.2 in |
Intake Connection Size | 1/2 in |
Overall Height | 5.5 in |
Manufacturers Warranty Length | 5 yr |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 5/8 in |
Overall Length | 7.7 in |
Overall Width | 7.2 in |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 2,500 psi, Flow Rate (Maximum) 2 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 3,450 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 5 hp, Required Gasoline Engine Horsepower (Maximum) Not Applicable, Lubrication Oil Bath, Shaft Outer Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Animal Body Trap #220 (0420)
- MILLER Miller Galvanized Feed Scoop 6 Quart - 9206/FSG6 (408700)
- RUGG Polyresin Hanging Basket Terracotta (AH10-TC)
- KOHLER Kit Valve Cover Assembly (17 096 15-S)
- DAYTON Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F, Type: Belt-Drive (4WXV8)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXV7)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW1)
- DAYTON Pressure Washer Pump, 3000 PSI (5ZNT9)
- DAYTON Pressure Washer Pump, 3700 PSI (5ZNU0)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2F x 3/8F (4WXW5)
- BRIGGS & STRATTON Pressure Washer Pump (206376GS)
- Dayton Pressure Washer Pumps