Shop All Pressure Washers
Dayton
Pressure Washer, Electric, 8 HP, 40-1/2" H
Mfr # GH-3003-SD30
Zoro # G1154506
product price: $6,802.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,802.99
Free 30-Day Returns
Key Features
- Pressure Washer Flow Rate 3 gpm
- Detergent Injection System Yes
- Operating Pressure 3,000 psi
- Volts/Phase 230/3
- Length 49 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GH-3003-SD30
- Zoro # G1154506
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 49 1/2 in |
Width | 28 in |
Height | 40 1/2 in |
Details
Pressure Washer Flow Rate | 3 gpm |
Detergent Injection System | Yes |
Operating Pressure | 3,000 psi |
Volts/Phase | 230/3 |
Pressure Washer HP Range | 8 to 9.9 |
Pressure Washer Water Type | Hot, Steam |
Pump Drive | Direct |
Net Weight | 607 lb |
Usable Hours per Week | 30+ |
Item | Pressure Washer |
Power Type | Electric |
HP | 8 hp |
Piston Material | Ceramic |
Pump Type | AR |
Pressure Washer Flow Rate Range | 0 to 1.9 gpm |
HP Range | 8 to 9.9 hp |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Hot, Steam, Pressure Washer Style Cart, 3 gpm, Detergent Injection System Yes, 8 hp HP, Volts/Phase 230/3, Pump Drive Direct, Pump Type AR, Piston Material Ceramic, Usable Hours per Week 30+, Net Weight 607 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Flange Mount, 2-Bike Capacity (442804MBK)
- BLACKSTONE On The Go 2 Burner Liquid Propane Outdoor Griddle Black (1935)
- MTD Cylinder Damper (927-0626A)
- E-Z-GO Ignition Switch (33639G01)
- DAYTON Industrial Duty 4200 psi 3.4 gpm Cold Water Gas Pressure Washer (GBA-4200-0DAH)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-3DUH)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- DAYTON Heavy Duty 3800 psi 3.7 gpm Cold Water Gas Pressure Washer (GBA-3800-0DAH)
- DAYTON Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0DE1)
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEC1)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (CD-1002-3MUH)
- Dayton Pressure Washers