Shop All Pressure Washers
Dayton
Pressure Washer, Electric, 4 HP, 37" H, 43"L
Mfr # GH-2003-SD10
Zoro # G7688837
product price: $4,771.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,771.99
Free 30-Day Returns
Key Features
- Pump Type AR
- Net Weight 295 lb
- Volts/Phase 230/1
- HP 4 hp
- Detergent Injection System Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GH-2003-SD10
- Zoro # G7688837
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 30 in |
Height | 37 in |
Length | 43 in |
Details
Pump Type | AR |
Net Weight | 295 lb |
Volts/Phase | 230/1 |
HP | 4 hp |
Detergent Injection System | Yes |
Item | Pressure Washer |
Piston Material | Ceramic |
Power Type | Electric |
Pressure Washer Flow Rate | 3 gpm |
Burner Fuel | Diesel, Kerosene, No. 1 Fuel Oil, No. 2 Fuel Oil |
Usable Hours per Week | 25+ |
Pump Drive | Direct |
Operating Pressure | 2,000 psi |
Pressure Washer HP Range | 4 to 5.9 |
Pressure Washer Water Type | Hot, Steam |
HP Range | 4 to 5.9 hp |
Pressure Washer Flow Rate Range | 0 to 1.9 gpm |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,000 psi, Electric, Pressure Washer Water Type Hot, Steam, Pressure Washer Style Cart, 3 gpm, Detergent Injection System Yes, 4 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type AR, Piston Material Ceramic, Usable Hours per Week 25+, Burner Fuel Diesel, Kerosene, No. 1 Fuel Oil, No. 2 Fuel Oil, Net Weight 295 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bumper-Rear (703-08558B-0637)
- A.R. NORTH AMERICA Swivel, 3/8 MXM22x1.5M (371704)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 02)
- BIRD X Bird Proof 10 Oz. Gel Bird Repellent (BP-CART-EA)
- DAYTON Heavy Duty 3800 psi 3.7 gpm Cold Water Gas Pressure Washer (GBA-3800-0DAH)
- DAYTON Pressure Washer, Electric, 8 HP, 40-1/2" H (GH-3003-SD30)
- DAYTON Heavy Duty 3600 psi 2.8 gpm Cold Water Gas Pressure Washer (GA-3600-0DAH)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-3DUH)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-4DUH)
- MI-T-M Buddy Box Pressure Washer Parts (AW-1162-0194)
- Dayton Pressure Washers