Shop All Booster Pumps
Dayton
Pressure Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage
Mfr # 45MW11
Zoro # G4478866
original price:
$480.46
6% off
new price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 1/3 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45MW11
- Zoro # G4478866
- UPC # 190735894866
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Length | 15 1/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 1/2 in |
Height | 8 3/4 in |
Overall Width | 6.5 in |
Overall Height | 8.75 in |
Overall Length | 15.13 in |
Intake Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 28 gpm, Shut Off Pressure (Maximum) 27 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 7.5/3.4 A, Best Efficiency Pressure 19 psi, Case Pressure (Maximum) 100 psi, Compatible with Media Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM (E3AA6X660C-ATEX)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZWR2)
- ZORO SELECT Suction Strainer, 2.75dia, 2 NPSM, SidePerf (5RWK2)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW83)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW69)
- DAYTON Pressure Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW17)
- DAYTON Pressure Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW14)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 2 Stage (5UWH8)
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (45MW72)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1914S203)
- Dayton Booster Pumps