Shop All Booster Pumps
Dayton
Pressure Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage
Mfr # 45MW23
Zoro # G4362167
original price:
$773.50
6% off
new price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 1 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45MW23
- Zoro # G4362167
- UPC # 190735891612
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Width | 6 1/2 in |
Length | 18 3/4 in |
Height | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6.5 in |
Overall Height | 8.5 in |
Overall Length | 18.75 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Intake Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 30 psi 35 gpm, Flow Rate @ 40 psi 29 gpm, Flow Rate @ 50 psi 20 gpm, Flow Rate @ 60 psi 10 gpm, Shut Off Pressure (Maximum) 65 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 5.7-5.4/2.7 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION Universal 1/2" & 3/4" Aquastat Kit With 10 Ft. Cord. (AMK-A)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR711VA)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-392V)
- LITTLE GIANT PUMP Effluent Pump, Continuous, 50 ft (512001)
- DAYTON Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 7 Stage (45MW66)
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWL5)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW83)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 9 Stage (5UWL2)
- DAYTON Pressure Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW17)
- DAYTON Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 42 psi Max Pressure (45MW24)
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage (10GBC15)
- Dayton Booster Pumps