Shop All Arbor Presses
Dayton
Press, Arbor, 4 Ton
Mfr # 5Z077
Zoro # G1174975
product price: $580.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Force in Tons 4 ton
- Swing (In.) 16 3/4 in
- Table Work Surface (In.) 10 x 10-1/4 in
- Anvil Dia. Work Area (In.) 9 1/2 in
- Range of Slot Widths (In.) 3/4 to 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5Z077
- Zoro # G1174975
- UPC # 190735356258
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 9 1/2 in |
Range of Slot Widths (In.) | 3/4 to 2-3/4 in |
Depth (In.) | 21 1/8 in |
Base Size (In.) | 10 3/4 x 21 1/8 in |
Height (In.) | 27 1/4 in |
Max. Work Height (In.) | 15 3/4 in |
Width (In.) | 10 3/4 in |
Ram Dimensions (In.) | 1-3/4 x 1-3/4 in |
Ram Hole Dia. x Depth (In.) | 1/2 x 1 in |
Details
Force in Tons | 4 ton |
Swing (In.) | 16 3/4 in |
Table Work Surface (In.) | 10 x 10-1/4 in |
Item | Arbor Press |
Construction | Cast iron |
Features | Large-toothed Rack. A magnetic insert to hold the punch., Removable 4 Position Rotating Anvil |
Description
The Dayton 5Z077 Press is a heavy-duty tool that offers a wide range of functions. It has a large-toothed rack and a magnetic insert to hold the punch. This 4 ton press features a removable 4 position rotating anvil for versatility. The 10 3/4 in. width provides plenty of room for workpieces. Cast iron construction ensures durability and long life, while the 1/2 x 1 in. ram hole diameter means you can easily use various types of punches with this press. If you are looking for a versatile tool that will help to get your job done quickly, look no further than the Dayton 5Z077 Press Arbor Press with Magnetic Insert Holder and Removable Rotating Anvils
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77891)
- INGERSOLL-RAND Balancer, BMDLLN-4 (BMDLLN-4)
- KO-KEN Bit PH2 100mm 1/4 Hex Drive (121P.100-2)
- MILWAUKEE TOOL PACKOUT Low-Profile Organizer Tray for 19 pc. SHOCKWAVE Impact Duty 3/8 in. Drive Metric Deep Well Sockets (49-66-6831)
- DAYTON Arbor Press, 16-7/8" Swing, 27-1/8" H (467L19)
- DAYTON Press, Arbor, 3 Ton (1UH14)
- DAYTON Arbor Press, 8" Swing, 12" H (467L15)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- DAYTON Stand, Arbor Press (1UH15)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- H & H INDUSTRIAL PRODUCTS 5 Ton Pro-Series Arbor Press (8600-1135)
- Dayton Vises & Presses