Shop All Pullers and Bearing Splitters
Dayton
Arbor Press 850
Mfr # 3ZM98
Zoro # G1989425
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3
- Function Removes or Inserts Press Fit Components such as Bushings, Bearings, Commutators, Fan Blades and Seals from Shafting
- Reach 5 1/2
- For Use With External Bearings/Bushings
- Max. Spread (In.) 2 1/2 in Outside Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZM98
- Zoro # G1989425
- UPC # 044861030622
- Country of Origin United States
- Category Pullers and Bearing Splitters
Dimensions
Forcing Screw Size | 1/2-13 UNC-3B |
Details
Item | Portable Arbor Press |
Capacity | 3 |
Function | Removes or Inserts Press Fit Components such as Bushings, Bearings, Commutators, Fan Blades and Seals from Shafting |
Reach | 5 1/2 |
For Use With | External Bearings/Bushings |
Max. Spread (In.) | 2 1/2 in Outside Diameter |
Spread - Maximum | 2 1/2 in |
Pulling Capacity1 | 3 lb |
Reach - Maximum | 7 1/2 in |
Description
Portable Arbor Press, Spread - Minimum Not Applicable, Spread - Maximum 2 1/2 in, Reach - Maximum 7 1/2 in, Forcing Screw Size 1/2-13 UNC-3B, Cap Screw Size - Maximum Not Applicable, Pulling Capacity 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Sockt 3Way Trnknb Por750 (8601)
- BON TOOL Edger, SS, 9" X 4", 3/4" Radius X 3/4" Lip Comfort Grip Handle (62-456)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8 TPI, 0.035" Thick, Bimetal (91720-10-10-1/2)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- DAYTON BEARING KIT 9 (1F614)
- DAYTON BEARING KIT 22 (4X083)
- DAYTON BEARING KIT 18 (1X351)
- CTA MANUFACTURING Small Bearing Splitter (CTA8060)
- OTC Hub Tamer Grappler Kit, 5 Pieces (6575-2)
- SUNEX Bearing Splitter, 5/8"-8" (57BS6)
- PROTO Separator Plate, #0, For 3R734 (J4330P)
- Dayton Pullers and Bearing Splitters