Shop All Arbor Presses
Dayton
Press, Arbor, 3 Ton
Mfr # 1UH14
Zoro # G1169996
product price: $666.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- Force in Tons 3 ton
- Swing (In.) 13 1/4 in
- Table Work Surface (In.) 8 1/2 x 10 in
- Anvil Dia. Work Area (In.) 7 13/16 in
- Range of Slot Widths (In.) 1 to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1UH14
- Zoro # G1169996
- UPC # 190735148037
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 7 13/16 in |
Range of Slot Widths (In.) | 1 to 2 in |
Ram Hole Dia. x Depth (In.) | 1/2 x 1 in |
Depth (In.) | 22 1/4 in |
Height (In.) | 28 in |
Base Size (In.) | 10 x 21-1/4 in |
Width (In.) | 10 in |
Ram Dimensions (In.) | 1-1/4 x 1-1/4 in |
Max. Work Height (In.) | 17 1/2 in |
Details
Force in Tons | 3 ton |
Swing (In.) | 13 1/4 in |
Table Work Surface (In.) | 8 1/2 x 10 in |
Item | Ratcheting Arbor Press |
Construction | Cast iron |
Features | 4 Position Rotating Anvil, a magnetic insert to hold the punch. |
Description
If you need to cut, shape or bend metal, the Dayton 1UH14 Press is the tool for you. It has a three ton force and can handle various tasks. The press's 4 position rotating anvil allows you to work with different angles and sizes of metal. The magnetic insert holds your punch in place so you can conveniently adjust it into position. It has a cast iron construction that ensures long lasting durability and stability. With a width of 10 in., this arbor press will fit comfortably on your workbench or table top. It also comes with a 10 x 21-1/4 in base size and 13 1/4 in swing for easy access around larger pieces of metal. If you are looking for an arbor press that will last, look no further than the Dayton 1UH14 Press
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1/4 Line Up Punch (22007)
- PROTO 1/2 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (J7428M)
- CRESCENT NICHOLSON 3-1/2" Screw-on Plastic File Handle PH1 (T21484)
- MAKITA XGT Brushless 4 Pc, Combo Kit (2, 40V max (GT401M1D1)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- DAYTON Stand, Arbor Press (1UH15)
- DAYTON Arbor Press, 10-3/8" Swing, 15-1/8" H (467L16)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- DAYTON Press, Arbor, 1 Ton (4Z328)
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- Dayton Arbor Presses