Shop All Arbor Presses
Dayton
Press, Arbor, 2 Ton
Mfr # 4Z329
Zoro # G3452915
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force in Tons 2 ton
- Swing (In.) 11 in
- Table Work Surface (In.) 7-1/4 x 6 in
- Anvil Dia. Work Area (In.) 6 3/4 in
- Range of Slot Widths (In.) 3/32 to 2-13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4Z329
- Zoro # G3452915
- UPC # 190735340424
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 6 3/4 in |
Range of Slot Widths (In.) | 3/32 to 2-13/64 in |
Max. Work Height (In.) | 8 in |
Ram Dimensions (In.) | 1-1/4 x 1-1/4 in |
Ram Hole Dia. x Depth (In.) | 1/2 x 1 in |
Width (In.) | 7 7/8 in |
Depth (In.) | 15 3/4 in |
Base Size (In.) | 7-7/8 x 15-3/4 in |
Height (In.) | 15 in |
Details
Force in Tons | 2 ton |
Swing (In.) | 11 in |
Table Work Surface (In.) | 7-1/4 x 6 in |
Item | Arbor Press |
Features | Large-toothed Rack. A magnetic insert to hold the punch., Removable 4 Position Rotating Anvil |
Construction | Cast iron |
Description
If you need to perform pressing tasks, the Dayton 4Z329 Arbor Press is the tool for you. With a force of 2 tons, it will get your job done quickly and efficiently. This press has a 7 7/8 in. width and a magnetic insert that holds the punch securely in place. The removable 4 position rotating anvil allows you to work with different types of tools and materials, such as screws or bolts. It has a large-toothed rack which ensures high performance when working with larger pieces of metal or other materials. The construction is made from cast iron for increased durability and stability while working on your projects. For reliable pressing power, use this Dayton 2 Ton Arbor Press in your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102188)
- PROTO 3/8" Drive, SAE 2-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4980CF)
- IRWIN Chalk Reel, Silver, Aluminum, Sliding Door (IWHT48441)
- K-TOOL INTERNATIONAL Ball Peen Hammer, 32 oz. (BPID/32/14)
- DAYTON Arbor Press, 10-3/8" Swing, 15-1/8" H (467L16)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- DAYTON Stand, Arbor Press (1UH15)
- DAYTON Press, Arbor, 1/2 Ton (4TJ92)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- Dayton Arbor Presses