Shop All Lifting Truck Parts
Dayton
Power Cable
Mfr # MH2MPU405G
Zoro # G7914505
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 ft
- Overall Length 3 ft
- Overall Width 1 in
- Material Brass, Nitrile Rubber
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # MH2MPU405G
- Zoro # G7914505
- UPC # 190735311899
- Country of Origin China
- Category Lifting Truck Parts
Dimensions
Overall Height | 3 ft |
Overall Length | 3 ft |
Overall Width | 1 in |
Details
Material | Brass, Nitrile Rubber |
Item | Power Cord |
Fits Brand | Dayton |
For Use With Mfr. Model Number | MH2MPU405G |
Shop By | Closeouts |
Product Type | Power Cord |
Includes | Electric Wire |
Compatible Series | Dayton Single Speed |
Compatible Load Capacity | 220 lb |
Description
Power Cord, Product Type Power Cord, Compatible Load Capacity 220 lb, Compatible Series Dayton Single Speed, Material Brass, Nitrile Rubber, Overall Length 3 ft, Overall Width 1 in, Overall Height 3 ft, Includes Electric Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Beam Clamp, 2200 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC01)
- VESTIL 9"x4"x3.75" Steel Wheel Chock (SWC-9)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPYellow)
- SOLID SHELVING 200 ft. 1-0 Safety Brass-Plated Chain (SO3109789)
- DAYTON Load Roller Kit (MH5RRY601G)
- DAYTON Drive Column (MH2LEC110)
- DAYTON Chain Stop, For Mfr. No. 312A3007, PK2 (493W18)
- DAYTON Air Piston Kit (MH2LEC104)
- DAYTON Big Wheel Kit (MH5RRY912G)
- DAYTON Piston Rod (MH2LEC122)
- DAYTON Bottom Hook, Load Capacity 1000lb (493W03)
- Dayton Lifting Truck Parts