Shop All Potentiometers
Dayton
Potentiometer, 30mm, Heavy Duty, 5000 Ohms
Mfr # 30G486
Zoro # G4986721
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 5,000
- Max. Voltage 500V AC
- Max. Amps 4 mA
- NEMA Rating 13, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G486
- Zoro # G4986721
- UPC # 190735247846
- Country of Origin China
- Category Potentiometers
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.35 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.97 in |
Overall Width | 1.73 in |
Details
Item | Potentiometer |
Watts | 2 W |
Ohms | 5,000 |
Max. Voltage | 500V AC |
Max. Amps | 4 mA |
NEMA Rating | 13, 4 |
Dial Plate Graduations | 0 to 100% |
Knob Style | Standard |
Operating Temperature - Maximum | 158 Degrees F |
Operating Temperature - Minimum | -13 Degrees F |
Resistance Rating | 5,000 ohm |
Resistance Properties | Corrosion Resistant |
NEMA Enclosure Rating | 13, 4 |
Includes Dial Plate | Dial Plate Included |
Series | Potentiometer SWITCH |
Current Rating | 4 mA |
Power Rating | 2 W |
Voltage Rating - Maximum | 500 V AC |
Description
Potentiometer, Watts 2 W, Ohms 5,000, Max. Voltage 500V AC, Max. Amps 4 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4, 30 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 36.00)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- CLAROSTAT POTENTIOMETER (SWE-21)
- Dayton Potentiometers