Shop All Potentiometers
Dayton
Potentiometer, 30mm, Heavy Duty, 2500 Ohms
Mfr # 30G485
Zoro # G4986694
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 2,500
- Max. Voltage 500V AC
- Max. Amps 4 mA
- NEMA Rating 13, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G485
- Zoro # G4986694
- UPC # 190735247839
- Country of Origin China
- Category Potentiometers
Dimensions
Size | 30 mm |
Overall Height | 3.35 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.97 in |
Overall Width | 1.73 in |
Panel Cutout Diameter | 30 mm |
Details
Item | Potentiometer |
Watts | 2 W |
Ohms | 2,500 |
Max. Voltage | 500V AC |
Max. Amps | 4 mA |
NEMA Rating | 13, 4 |
Dial Plate Graduations | 0 to 100% |
NEMA Enclosure Rating | 13, 4 |
Series | Potentiometer SWITCH |
Operating Temperature - Minimum | -13 Degrees F |
Operating Temperature - Maximum | 158 Degrees F |
Current Rating | 4 mA |
Includes Dial Plate | Dial Plate Included |
Resistance Properties | Corrosion Resistant |
Knob Style | Standard |
Power Rating | 2 W |
Resistance Rating | 2,500 ohm |
Voltage Rating - Maximum | 500 V AC |
Description
Potentiometer, Watts 2 W, Ohms 2,500, Max. Voltage 500V AC, Max. Amps 4 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4, 30 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- LEVITON Locking Plug (24W49)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800R)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- Dayton Potentiometers