Shop All Portable Vacuums
This Product is Discontinued
Dayton
Portable Shop Vacuum, 1-1/4" 130 cfm (Discontinued)
Mfr # 2NYE4
Zoro # G3114605
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 V
- Vacuum Filtration Type Standard
- Vacuum Hose Dia. 1 1/4 in
- Vacuum Collection Type Bagless
- Sound Level dBA Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2NYE4
- Zoro # G3114605
- UPC # 190735228807
- Country of Origin China
- Category Portable Vacuums
Dimensions
Vacuum Hose Dia. | 1 1/4 in |
Length | 12 3/4 in |
Width | 11 5/8 in |
Hose Length | 6 ft. |
Power Cord Length | 18 ft |
Hose Dia. | 1-1/4" |
Tank Size | 2 1/2 gal |
Vacuum Hose Length | 6 ft |
Description
Portable Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 60 cfm, Static Pressure 56 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 2 1/2 gal, Vacuum Collection Type Bagless, Peak Horsepower 2 1/2 hp, Current 8 A, Voltage 120 V, Length 12 3/4 in, Width 11 5/8 in, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 6 ft, Power Cord Length 18 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.