Shop All Platform Lifts
Dayton
Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control
Mfr # 4ECX1
Zoro # G1834869
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- Overall Height 64 3/16 in
- Overall Length 40 in
- Overall Width 23 3/16 in
- Color Black, Orange
- Load Capacity 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4ECX1
- Zoro # G1834869
- UPC # 190735323175
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 64 3/16 in |
Overall Length | 40 in |
Overall Width | 23 3/16 in |
Platform Length | 25 5/8 in |
Front Wheel Dia. | 5 7/8 in |
Base Legs Inside Dia. | 14" |
Platform Width | 21 1/2 in |
Lifting Height Max. | 59 in |
Lifting Height Min. | 8 in |
Front Caster Dia. | 4 in |
Base Legs Outside Dia. | 19-1/2" |
Minimum Lifting Height | 8 in |
Base Outside Width | 23 1/4 in |
Overall LxWxH | 40 in x 23 3/16 in x 64 1/4 in |
Overall Height with Platform Lowered | 64 1/4 in |
Maximum Lifting Height | 59 in |
Lifting Height Range | 8 in to 59 in |
Caster Wheel Dia. | 5 7/8 in |
Overall Height with Platform Raised | 64 1/4 in |
Base Inside Width | 14 in |
Platform LxW | 25 5/8 in x 21 1/2 in |
Axle-Mounted Wheel Dia. | 5 7/8 in |
Description
Portable Manual Platform Lift Truck, Load Capacity 880 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 59 in, Platform Length 25 5/8 in, Platform Width 21 1/2 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 14 in, Base Outside Width 23 1/4 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 13 1/2 in, Overall Height with Platform Raised 64 1/4 in, Overall Length 40 in, Overall Width 23 3/16 in, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Silver (EE1801TFX14)
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel (35256)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT7)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y452)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- VESTIL 16" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-2)
- Dayton Lifting Trucks