Shop All Platform Lifts
Dayton
Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control
Mfr # 4ECW9
Zoro # G3337811
original price:
$653.36
6% off
new price: $607.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Overall Height 52 3/8 in
- Overall Length 40 in
- Overall Width 23 3/16 in
- Color Black, Orange
- Load Capacity 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4ECW9
- Zoro # G3337811
- UPC # 190735323168
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 52 3/8 in |
Overall Length | 40 in |
Overall Width | 23 3/16 in |
Platform Length | 25 5/8 in |
Base Legs Inside Dia. | 14" |
Front Caster Dia. | 3 in |
Lifting Height Max. | 47 in |
Base Legs Outside Dia. | 19-1/2" |
Platform Width | 21 1/2 in |
Front Wheel Dia. | 5 7/8 in |
Lifting Height Min. | 8 in |
Minimum Lifting Height | 8 in |
Overall Height with Platform Raised | 52 3/8 in |
Platform LxW | 25 5/8 in x 21 1/2 in |
Maximum Lifting Height | 47 in |
Lifting Height Range | 8 in to 47 in |
Overall LxWxH | 40 in x 23 3/16 in x 52 3/8 in |
Base Inside Width | 14 in |
Base Outside Width | 23 1/4 in |
Axle-Mounted Wheel Dia. | 5 7/8 in |
Overall Height with Platform Lowered | 52 3/8 in |
Caster Wheel Dia. | 5 7/8 in |
Description
Portable Manual Platform Lift Truck, Load Capacity 880 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 47 in, Platform Length 25 5/8 in, Platform Width 21 1/2 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 14 in, Base Outside Width 23 1/4 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 13 1/2 in, Overall Height with Platform Raised 52 3/8 in, Overall Length 40 in, Overall Width 23 3/16 in, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK SENTRY Pallet Rack Protector, 18" H (RS75)
- SUPERWINCH Hawse Fairlead (87-24077)
- US CARGO CONTROL 1" x 16' Ratchet Strap w/ Vinyl Coated S-Hook (2616SH-BLK)
- ZORO SELECT Post Sleeve, 4-1/2In Dia, 52In, Lime Green (CL1385LGWT)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y452)
- DAYTON Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control (13X481)
- DAYTON Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control (2MPU3)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT3)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Hand Winch Lift Control (2MPU2)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- VESTIL QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT (PEL-CONV)
- Dayton Lifting Trucks