Shop All Portable Electric Heaters
Dayton
Portable Heater, 480V AC, 3 Phase
Mfr # 784JH9
Zoro # G204256279
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heating Method Fan Forced
- Includes Control Thermostat, No Slip Rubber Front Feet, No-Flat Wheels, Totally Enclosed Motor
- Number of Heat Settings 1
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 784JH9
- Zoro # G204256279
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 38 9/16 in |
Overall Depth | 26 1/4 in |
Overall Dimensions - H x W x D | 38 9/16 in x 25 in x 26 1/4 in |
Overall Width | 25 in |
Description
Portable Heater, Overall Height 38 9/16 in, Overall Depth 26 1/4 in, NEMA Plug Configuration Hardwired, Voltage 480V AC, 3 Phase, Wattage Output 15kW, Air Temp. Rise 46 Degrees F, Amperage 18 A, Frequency 60 Hz, Heating Capacity 51,180 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Black, Orange, Housing Finish Powder Coated, Overall Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Drip Proof Motor 115V (11J31R08361-001)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- DONALDSON Vacuator Valve, P617632 (P617632)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB08)
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating (1VNX8)
- DAYTON Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase (3VU37)
- DAYTON Portable Electric Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (53TY90)
- DAYTON Portable Electric Jobsite & Garage Heater, 5600W/4200W, 208/240V AC (3VU36)
- DAYTON Portable Heater, 208V AC, 3 Phase (784JJ1)
- DAYTON Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH (54UD13)
- LORELL 3-Setting Heater, 3 x Heat Settings, Portable, White (33978)
- Dayton Heaters & Furnaces