Shop All Portable Electric Heaters
Dayton
Portable Heater, 240V AC, 1 Phase
Mfr # 784JJ0
Zoro # G904186784
product price: $426.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Method Fan Forced
- Includes Control Thermostat, No Slip Rubber Front Feet, No-Flat Wheels, Totally Enclosed Motor
- Number of Heat Settings 1
- Thermal Overheat Protection Automatic Reset
- Portability Wheeled Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 784JJ0
- Zoro # G904186784
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Overall Width | 25 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 38 9/16 in |
Overall Dimensions - H x W x D | 38 9/16 in x 25 in x 26 1/4 in |
Overall Depth | 26 1/4 in |
Description
Portable Heater, Overall Height 38 9/16 in, Overall Depth 26 1/4 in, NEMA Plug Configuration Hardwired, Voltage 240V AC, 1 Phase, Wattage Output 10kW, Air Temp. Rise 46 Degrees F, Amperage 41.7A, Frequency 60 Hz, Heating Capacity 34,120 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Black, Orange, Housing Finish Powder Coated, Overall Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 38"Fhp Browning Non Notched (4L380)
- ALL-FILTERS 20x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Generalaire 4501, 2PK (20255.8AB)
- ROBERTSHAW 700-064 24V 1" X 1" Universal (700-064)
- WHYNTER 50 Pint High Capacity Portable Dehumidifier with Pump Gray (RPD-561EGP)
- DAYTON Portable Electric Heater, 1500/750, 120V AC, 1 Phase, Non-Oscillating (402M62)
- DAYTON Portable Electric Heater, 15 in L x 11 1/2 in W x 11 in D, 1500W/900W/600W, 120V AC, White (3VU31)
- DAYTON Portable Heater, 240V AC, 3 Phase (784JH7)
- DAYTON Portable Heater, 480V AC, 3 Phase (784JJ2)
- DAYTON Portable Electric Jobsite & Garage Heater, 4000W/3000W, 208/240V AC (3VU34)
- DAYTON Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase (1VNY2)
- TPI Fan Forced Portable Heater, 3000/4000W, 208/240V, 1 PH (HF684TC)
- Dayton Electric Heaters & Accessories