Shop All Portable & Inverter Generators
Dayton
Portable Generator, Gasoline, 5,000 W Rated, 9,630 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A
Mfr # GEN-6000-0GH0
Zoro # G3317991
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,814.99
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Generator Engine Brand Honda
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
- Surge Watts 9,630 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GEN-6000-0GH0
- Zoro # G3317991
- UPC # 190735241660
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Generator Height | 28" |
Length | 29" |
Length (Straight Wireway) | 29 in |
Overall Length | 29 in |
Overall Height | 28 in |
Overall Width | 32 in |
Width | 32" |
Description
Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 5,000 W, Starting Wattage - Gasoline/Diesel 9,630 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 41.7 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.4 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Outlets Included 5-20R GFCI Duplex, L14-20R, L5-30R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1792-YL)
- POWERZONE Cord Ext Outdoor 16/3X25Ft Org (OR501625)
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-1PS-SW)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- DAYTON Portable Generator, Gasoline, 2,450 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 20.4 A (GEN-3000-1GH0)
- DAYTON Portable Generator, Gasoline, 4,400 W Rated, 8,000 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (38AW97)
- DAYTON Portable Generator, Diesel, 5,000 W Rated, 9,160 W Surge, Electric, Recoil Start, 120/240V AC (GEN-6000-1GKD)
- DAYTON Portable Generator, Gasoline, 7,200 W Rated, 13,400 W Surge, Electric, Recoil Start, 120/240V AC (GEN-8000-0GRE)
- DAYTON Portable Generator, Gasoline, 12,000 W Rated, 19,600 W Surge, Electric Start, 120/240V AC, 100/50 A (GEN-14000-1GHE)
- DAYTON Portable Generator, Gasoline, 6,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (GEN-7500-0GHE)
- BE PRESSURE SUPPLY Industrial Series Generator, 12000W (BE-12000ER)
- Dayton Portable & Inverter Generators