Shop All Portable & Inverter Generators
Dayton
Portable Generator, Gasoline, 2,450 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 20.4 A
Mfr # GEN-3000-1GH0
Zoro # G3415203
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,601.99
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Generator Engine Brand Honda
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
- Surge Watts 4,550 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GEN-3000-1GH0
- Zoro # G3415203
- UPC # 190735241653
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Generator Height | 18" |
Length | 25" |
Length (Straight Wireway) | 25 in |
Overall Width | 18 in |
Overall Height | 18 in |
Overall Length | 25 in |
Width | 18" |
Description
Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 2,450 W, Starting Wattage - Gasoline/Diesel 4,550 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 20.4 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.5 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Outlets Included 5-20R GFCI Duplex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CH)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- DAYTON Portable Generator, Gasoline, 4,400 W Rated, 8,000 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (38AW97)
- DAYTON Portable Generator, Gasoline, 5,000 W Rated, 9,630 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0GH0)
- DAYTON Portable Generator, Gasoline, 6,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (GEN-7500-0GHE)
- DAYTON Portable Generator, Diesel, 5,000 W Rated, 9,160 W Surge, Electric, Recoil Start, 120/240V AC (GEN-6000-1GKD)
- DAYTON Portable Generator, Gasoline, 12,000 W Rated, 19,600 W Surge, Electric Start, 120/240V AC, 100/50 A (GEN-14000-1GHE)
- DAYTON Portable Generator, Gasoline, 7,200 W Rated, 13,400 W Surge, Electric, Recoil Start, 120/240V AC (GEN-8000-0GRE)
- ECOFLOW Pair of Two DELTA Pro Portable Home Batteries with Double Voltage (T2MR500-MR500PR-US)
- Dayton Portable & Inverter Generators