Dayton

Portable Gantry Crane, 13 ft. 9-1/2" Span, Color: Red (Discontinued)


Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Gantry Cranes

Key Features

  • Load Capacity 4,000 lb
  • Min. I Beam Height 102 in
  • Max. I Beam Height 168 in
  • Gantry Crane Span 13 ft 9-1/2 in
  • Gantry Crane Depth 6 ft 8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Min. I Beam Height 102 in
Max. I Beam Height 168 in
Gantry Crane Depth 6 ft 8 in
I Beam Flange Width 4.17 in
Wheel Diameter 8 in
Manufacturers Warranty Length 2 yr
I Beam Height 8.0 in
Height Adjustment Adjustable Height
Wheel Width 2 1/2 in
Minimum Overall Height 8.5 ft
Minimum Height Under Beam 7.8 ft
Overall Depth 80 in
Mfr. Warranty Length 2 yr
I-Beam Flange Width 4.2 in
Height Adjustability Adjustable Height
Maximum Overall Height 14 ft
I-Beam Height 8 in
Height Adjustment Increments 6 in
Maximum Height Under Beam 13.3 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.2 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.5 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 7.8 ft, Maximum Height Under Beam 13.3 ft, Maximum Overall Span 13.8 ft, Maximum Clear Span 13 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 80 in, Color Red, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products