Shop All Evaporative Coolers
Dayton
Portable Evaporative Cooler 2100/2800 cfm, 1000 to 1400 sq. ft.
Mfr # 6RJZ4
Zoro # G3628021
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Air Flow 2,100/2,800 cfm
- Blade Diameter Blower Wheel
- Voltage 120V AC
- Drive Type Direct Drive
- Motor HP 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJZ4
- Zoro # G3628021
- UPC # 190735371442
- Country of Origin Mexico
- Category Evaporative Coolers
Dimensions
Blade Diameter | Blower Wheel |
Depth | 22 in |
Height | 32 in |
Grille Width | 16 3/8 in |
Power Cord Length | 10 ft |
Width | 22 in |
Grille Height | 14 1/4 in |
Description
Portable Evaporative Cooler, Air Flow 2,100/2,800 cfm, Average Coverage Area 1000 to 1400 sq ft, Blower Wheel Blade Diameter, Drive Type Direct Drive, Pad Thickness 2 in, 1/8 hp HP, 2.6 A Amps, 120V AC, Pump Voltage 115V AC, 1 Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, Number of Speeds 2, 6.3 gal Water Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV1)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 10 (4YUX4)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- WHITE-RODGERS 70-111224 Solenoid Spno, 12 Vdc (70-111224)
- DAYTON Ducted Evaporative Cooler 3800 cfm, 1400 sq. ft., 10.4 gal, 1/3 HP (4RNP5)
- DAYTON Window Evaporative Cooler 4800 cfm, 1000 sq. ft., 15.0 gal, 1/2 HP (4RNN6)
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal (4RNN8)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 8.8 gal, 1 HP, Belt (4RNR2)
- DAYTON Ducted Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 7.3 gal (4RNP2)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 8.8 gal, 1 HP, Belt (4RNP6)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL5)
- Dayton Evaporative Coolers