Shop All Portable Electric Heaters
Dayton
Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH
Mfr # 53TY91
Zoro # G2031001
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 5118
- Watts 1500W
- Heater Voltage 120VAC
- Heating Method Convection
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 53TY91
- Zoro # G2031001
- UPC # 190735898130
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 14-11/64" |
Depth | 11-1/64" |
Height | 25-13/64" |
Manufacturers Warranty Length | 1 yr |
Cord Length | 6 ft |
Overall Width | 14 1/4 in |
Overall Height | 25 1/4 in |
Overall Dimensions - H x W x D | 25-1/4 in x 14-1/4 in x 11 in |
Overall Depth | 11 in |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 25 1/4 in, Overall Width 14 1/4 in, Overall Depth 11 in, Number of Heat Settings 2, Key Features Mechanical Controls, Overheat Protection, Programmable, Remote Control, Tip-Over Switch, Programming Capability 1 to 12-hr Shut-Off Timer, Remote Control Functions Full Function, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Manual Reset, Control Type Push Button, Heater Style Radiator, Heating Method Convection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Filter Kit for XPOWER 600 Series Air Movers (600FK)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 8X50' (68008)
- DECOR GRATES Floor Register, 5.5 X 11.5, Brushed Nickel, Steel (SPH410-NKL)
- ROBINAIR Manifold Gauge Set, 2 Valves, 3 Hoses (41234)
- DAYTON Portable Electric Heater, 1500/750, 120V AC, 1 Phase, Non-Oscillating (402M62)
- DAYTON Portable Heater, 240V AC, 3 Phase (784JH7)
- DAYTON Portable Electric Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (53TY90)
- DAYTON Portable Electric Jobsite & Garage Heater, 4800W/3600W, 208/240V AC (3VU35)
- DAYTON Portable Electric Jobsite & Garage Heater, 1500/1300, 120V AC (3VU33)
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating (1VNX8)
- HUNTER 750W Plugin Heater with Remote Control, White (73027-WH)
- Dayton Heaters & Furnaces