Shop All Washers and Dryers
Dayton
Portable Dryer, 10 ft, 300
Mfr # 61HL68
Zoro # G701209419
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed
- Pivoting No
- Number of Speeds 1
- CFM High 300 cfm
- Airflow Direction Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HL68
- Zoro # G701209419
- UPC # 046013263773
- Country of Origin China
- Category Washers and Dryers
Dimensions
Power Cord Length | 10 ft |
Housing Length | 12 in |
Overall Length | 12 in |
Housing Width | 10.6 in |
Housing Height | 13 in |
Overall Width | 10 1/2 in |
Dimensions | 13 in H x 12 in L x 10 1/2 in W |
Overall Height | 13 in |
Description
Portable Dryer, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 300 cfm, Number of Speeds 1, Motor Horsepower 1/12 hp, Nameplate Voltage 115V AC, Full Load Current 0.7 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 10 ft, Includes Fully Assembled Blower Fan, Blower Wheel Diameter Not Applicable, Standards ETL Listed, Overall Height 13 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS 25CT 30GAL Trash Bag (E80627)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 100 PK (CLO78526)
- FACTORY CAT KEYS - REPLACEMENT, SET OF 2 - FITS TENNANT 1017696 (290-234A)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF1 (1TZF1)
- DAYTON Portable Dryer, 1050 cfm, Fixed Frame, 2 Speed, 1/3 hp, 115V AC, 25 ft. Cord, Yellow (61HL70)
- DAYTON Portable Dryer, 1800 cfm, Fixed Frame, 2 Speed, 1/2 hp, 115V AC, 25 ft. Cord, Yellow (61HL71)
- DAYTON Portable Dryer, 700 cfm, Fixed Frame, 3 Speed, 1/5 hp, 115V AC, 10 ft. Cord, Yellow (61HL69)
- LG LG 4681EA2001T Washer Pump & Motor Assembly (ZEN4681EA2001T)
- UDP Ultra Dynamic Products Rubber Washing Machine Drain Hose 1 in. D X 50 ft. L (T45004005)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- LAMBRO Plastic Lint Trap Kit (211LC)
- Dayton Washers and Dryers