Shop All Carpet Extractors & Accessories
This Product is Discontinued
Dayton
Portable Carpet Spotter, 1 gal, 115V (Discontinued)
Mfr # 4NEL2
Zoro # G0448962
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 3 1/2 in
- Power Source 115V
- Solution Tank Capacity 1 gal
- Recovery Tank Capacity 1 gal
- Pump Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4NEL2
- Zoro # G0448962
- UPC # 190735331323
- Country of Origin China
- Category Carpet Extractors & Accessories
Dimensions
Cord Length | 22 ft |
Details
Item | Portable Carpet Spotter |
Cleaning Path | 3 1/2 in |
Power Source | 115V |
Solution Tank Capacity | 1 gal |
Recovery Tank Capacity | 1 gal |
Pump Pressure | 30 psi |
Vacuum Motor | 2 Stage |
Features | Designed for Quick Cleanup of Spills and Stains, Wheels Allow Easy Transport and Maintenance |
Includes | 8 ft Solution Hose, 8 ft Vacuum Hose |
Description
Portable Carpet Spotter, Cleaning Path 3 1/2 in, Power Source 115V, Solution Tank Capacity 1 gal, Recovery Tank Capacity 1 gal, Pump Pressure 30 psi, Vacuum Motor 2 Stage, Cord Length 22 ft, Features Designed for Quick Cleanup of Spills and Stains, Wheels Allow Easy Transport and Maintenance, Includes 8 ft Solution Hose, 8 ft Vacuum Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.