Shop All Portable Air Conditioners
Dayton
Portable Air Conditioner, 9000 BtuH
Mfr # 60YP69
Zoro # G804836901
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 13 5/8 in
- Watts 850 W
- Includes Adaptors, Drain Hose, Exhaust Duct, Remote with Batteries, Window Slider Kit and Foam Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60YP69
- Zoro # G804836901
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 13 5/8 in |
Height | 27 3/4 in |
Depth | 14 in |
Max. Exhaust Hose Length | 5 ft |
Power Cord Length | 6 ft |
Dimensions | 27 3/4 in H x 13 5/8 in W x 14 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 9,000 BtuH, BtuH Cooling - DOE SACC 5,300 BtuH, Heating Method Cooling Only, Air Flow 194/163 cfm, 10.57 EER, 10.5 A Amps, 850 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Ducted, Control Type Electronic, Dehumidification Rate 2.9 pt/hr
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7AT58)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH102-PRO)
- EVERPURE Cartridge, Water Filter - 7Bc5-S (EV961821)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, Remote (DFS-400R-2AS)
- DAYTON Portable Air Conditioner, 115V AC, 13 5/8 in W. (60YP70)
- DAYTON Portable Air Conditioner, 115V AC, 17 7/8 in W. (60YP71)
- DAYTON 10000 Btu Portable Air Conditioner, 120V (40JZ85)
- WHYNTER Eco-Friendly Portable Air Conditioner (ARC-12SD)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- FRIEDRICH Portable Air Conditioner (ZCP10SA)
- Dayton Portable Air Conditioners