Shop All Air Cleaners and Accessories
Dayton
Portable Air Cleaner, UV, 41/68/197 CFM
Mfr # 2HPB2
Zoro # G2622767
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 197 cfm
- Color Gray
- Type 5-Stage with HEPA and UV
- Width 11 to 20 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HPB2
- Zoro # G2622767
- UPC # 190735220436
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Height (In.) | 24 3/4 in |
Width (In.) | 16 7/16 in |
Cord Length (Ft.) | 6 |
Depth (In.) | 9 1/2 in |
Depth | 0 to 10 in |
Overall Width | 16 1/2 in |
Overall Height | 25 in |
Overall Dimensions - H x W x D | 24-3/4 in x 16-7/16 in x 9-1/2 in |
Overall Depth | 9 1/2 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Overall HxWxD | 25 in x 16 1/2 in x 9 1/2 in |
Overall H x W x D | 25 in x 16 1/2 in x 9 1/2 in |
Description
Portable Air Cleaner, UV, Number of Speeds 3, Air Flow 41/68/197 CFM, Sound Level dBA 68, Voltage 120, 60 Hz, 1 Phase, 98 Watts, Height 24 3/4 In, Width 16 7/16 In, Depth 9 1/2 In, Plastic Finish, Gray, Comes With Remote Control, Cord Length 6 ft., Agency Compliance UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element, 1500W, 120V (HV18022113001G)
- BESTAIR 25 in. W X 16 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-1625-8)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (6007732)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB8)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB9)
- DAYTON UV Bulb, Replacement, For Use With 2HPC4 (2HPC8)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- OMNITEC DESIGN Flexible Duct 8 dia., Mylar, 25 ft. L (MD8)
- Dayton Air Cleaners and Accessories