Shop All Air Cleaners and Accessories
Dayton
Portable Air Cleaner, UV, 0.65 CFM
Mfr # 2KXN9
Zoro # G3043826
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 1 cfm
- Color Gray
- Type Single Stage with UV
- Width 0 to 10 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2KXN9
- Zoro # G3043826
- UPC # 190735221174
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 0 to 10 in |
Depth (In.) | 3 7/8 in |
Cord Length (Ft.) | 6 |
Height (In.) | 9 9/16 in |
Width (In.) | 3 1/2 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 9-9/16 in x 3-1/2 in x 3-7/8 in |
Overall Width | 3 1/2 in |
Overall Depth | 4 in |
Overall Height | 9 1/2 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Overall HxWxD | 9 1/2 in x 3 1/2 in x 4 in |
Overall H x W x D | 9 1/2 in x 3 1/2 in x 4 in |
Description
Portable Air Cleaner, UV, Air Flow 1.25 CFM, Sound Level dBA 15, Voltage 120, 60 Hz, 5 Watts, Height 9 9/16 In, Width 3 1/2 In, Depth 3 7/8 In, Plastic Finish, Gray, Cord Length 6 Ft, Includes Plug-in Transformer 120VAC:12VDC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Guard Set 20 In Back/Front Tapered (20PTB / 20PTF)
- BELIMO Actuator24V Nsr On/Off/Floating Act. (LMCB24-3)
- B & K Toe Space Flr Grill 2X12 (C150TSW 02X12)
- TJERNLUND PRODUCTS Dehumidistat, 115V, Plug In (DH2P)
- DAYTON Portable Air Cleaner, HEPA, 11/25/43 CFM (2HPD4)
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- DAYTON Portable Air Cleaner, UV, 41/68/197 CFM (2HPB2)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- DAYTON UV Bulb, Replacement, For Use With 2HPE1 (2KXN7)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- Dayton Air Cleaners and Accessories