Shop All Air Cleaners and Accessories
Dayton
Portable Air Cleaner, HEPA, UV, 36/47/57cfm
Mfr # 2HPE1
Zoro # G1145085
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 57 cfm
- Color Gray
- Type 5-Stage with HEPA and UV
- Width 0 to 10 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2HPE1
- Zoro # G1145085
- UPC # 190735220641
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 11 to 20 in |
Height (In.) | 14 3/16 in |
Width (In.) | 6 3/16 in |
Depth (In.) | 8 1/2 in |
Cord Length (Ft.) | 6 |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 14-3/16 in x 6-3/16 in x 8-1/2 in |
Overall Width | 6 in |
Overall Height | 14 in |
Overall Depth | 8 1/2 in |
Manufacturer Warranty Length | 1 yr |
Power Cord Length | 6 ft |
Overall HxWxD | 14 in x 6 in x 8 1/2 in |
Overall H x W x D | 14 in x 6 in x 8 1/2 in |
Description
Portable Air Cleaner, HEPA And UV, Number of Speeds 3, Air Flow 36/47/57 CFM, Sound Level dBA 26, Voltage 120, 60 Hz, 1 Phase, 35 Watts, Height 14 3/16 In, Width 6 3/16 In, Depth 8 1/2 In, Plastic Finish, Gray, Cord Length 6 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contactor 3P, 40A, 24Vac (3RT2035-1AC20)
- DAYTON Weatherhood, 16 In. (16D558)
- HENRY GAL Fiber ALU Roof Coat (HE555042)
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB9)
- DAYTON Industrial Air Cleaner, 3000/2500/2000CFM (2HNR9)
- DAYTON UV Bulb, Replacement, For Use With 2HPC4 (2HPC8)
- DAYTON Portable Air Cleaner, HEPA, 41/68/197 CFM (2HPB1)
- BRIGHT DYES Dye Tracer Tablet, Fl Blue, PK200 (101105)
- Dayton Air Cleaners and Accessories