Shop All Air Cleaners and Accessories
Dayton
Portable Air Cleaner, HEPA, 27/49/78 CFM
Mfr # 2HPB9
Zoro # G2645824
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 78 cfm
- Color Gray
- Type 3-Stage with HEPA
- Width 11 to 20 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HPB9
- Zoro # G2645824
- UPC # 190735220504
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 11 to 20 in |
Cord Length (Ft.) | 6 |
Depth (In.) | 8 1/2 in |
Width (In.) | 17 3/4 in |
Height (In.) | 12 1/2 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 12-1/2 in x 17-3/4 in x 8-1/2 in |
Overall Depth | 8 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 12 1/2 in |
Overall HxWxD | 12 1/2 in x 17 3/4 in x 8 1/2 in |
Manufacturer Warranty Length | 1 yr |
Power Cord Length | 6 ft |
Overall Diameter | 17 3/4 in |
Overall H x W x D | 12 1/2 in x 17 3/4 in x 8 1/2 in |
Description
Portable Air Cleaner, 3-Stage with HEPA, Number of Speeds 3, Air Flow (CFM) 27/49/78, Sound Level dBA 26, Voltage 120 V AC, 60 Hz, 1 Phase, 39 W Watts, Height (In.) 12 1/2 in, Width (In.) 17 3/4 in, Depth (In.) 8 1/2 in, Plastic Finish, Gray, Includes Remote Control, Cord Length (Ft.) 6, Overall Dimensions - H x W x D 12-1/2 in x 17-3/4 in x 8-1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- TRUE AIRE Register 4-Way Wht 10X10 (C104M 10X10)
- LASKO 16" Osc Wall Mount Fan 3 Spd, M16900 (M16900)
- DANFOSS Compressor R134,115V, W/Cap And Relay (195B0560)
- DAYTON Portable Air Cleaner, HEPA, 11/25/43 CFM (2HPD4)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM (2HNR8)
- DAYTON Portable Air Cleaner, HEPA, 41/68/197 CFM (2HPB1)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- FELLOWES True HEPA Filter AeraMaxreg 190200DX55 Air Purifiers, White (FEL9287101)
- Dayton Air Cleaners and Accessories