Shop All Air Cleaners and Accessories
Dayton
Portable Air Cleaner, HEPA, 27/49/78 CFM
Mfr # 2HPB8
Zoro # G0806617
product price: $96.09
/ea
Free Shipping & Returns
$96.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 78 cfm
- Color Gray
- Type 4-Stage with HEPA
- Width 11 to 20 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HPB8
- Zoro # G0806617
- UPC # 190735220498
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 11 to 20 in |
Cord Length (Ft.) | 6 |
Height (In.) | 12 1/2 in |
Width (In.) | 17 3/4 in |
Depth (In.) | 8 1/2 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 12-1/2 in x 17-3/4 in x 8-1/2 in |
Overall Height | 12 1/2 in |
Overall Width | 17 3/4 in |
Overall Depth | 8 1/2 in |
Overall HxWxD | 12 1/2 in x 17 3/4 in x 8 1/2 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Overall H x W x D | 12 1/2 in x 17 3/4 in x 8 1/2 in |
Description
Portable Air Cleaner, HEPA, Number of Speeds 3, Air Flow 27/49/78 CFM, Sound Level dBA 26, Voltage 120, 60 Hz, 1 Phase, 39 Watts, Height 12 1/2 In, Width 17 3/4 In, Depth 8 1/2 In, Plastic Finish, Gray, Comes With Remote Control, Cord Length 6 ft., Agency Compliance UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A160)
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner with Heater (ARC-14SH)
- AAON HONEYWELL GEN RELAY SPDT SWITCH (V71750)
- CLASSIC Wall Trim, White, Fits Classic (CL-WJ)
- DAYTON Portable Air Cleaner, HEPA, 11/25/43 CFM (2HPD4)
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- DAYTON UV Bulb, Replacement, For Use With 2HPE1 (2KXN7)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM (2HNR8)
- DAYTON Portable Air Cleaner, HEPA, 41/68/197 CFM (2HPB1)
- MRCOOL MRBREEZE Silver Oval Bladeless Fan and Air Purifier (MRFAN38PLOAG)
- Dayton Air Cleaners and Accessories