Shop All Air Cleaners and Accessories
Dayton
Portable Air Cleaner, HEPA, 11/25/43 CFM
Mfr # 2HPD4
Zoro # G2813562
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 43 cfm
- Color Gray
- Type Single Stage with HEPA
- For Use With Up to 215 to 322 sf. ft Room size
- Width 11 to 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HPD4
- Zoro # G2813562
- UPC # 190735220597
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 11 to 20 in |
Cord Length (Ft.) | 6 |
Height (In.) | 10 in |
Depth (In.) | 7 1/16 in |
Width (In.) | 11 13/16 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 10 in x 11-13/16 in x 7-1/16 in |
Overall Width | 11 7/8 in |
Overall Height | 11 7/8 in |
Overall Depth | 7 1/8 in |
Overall HxWxD | 11 7/8 in x 11 7/8 in x 7 1/8 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Overall H x W x D | 11 7/8 in x 11 7/8 in x 7 1/8 in |
Description
Portable Air Cleaner, HEPA, Number of Speeds 3, Air Flow 11/25/43 CFM, Sound Level dBA 25, Voltage 120, 60 Hz, 1 Phase, 40 Watts, Height 10 In, Width 11 13/16 In, Depth 7 1/16 In., Covers Up to 215 to 322 sf. ft. Room Size, Plastic Finish, Gray, Cord Length 6 ft., Agency Compliance UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x15", 6P (209-106-215)
- VULCAIN Carbon Monoxide Sensor Cartridge (E3SCO)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- GREENSEAM Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 26 GA, 15 in W, 16" L, 15 in H (GRAE1290GA26)
- DAYTON UV Bulb, Replacement, For Use With 2HPE1 (2KXN7)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB9)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- DAYTON Portable Air Cleaner, UV, 41/68/197 CFM (2HPB2)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- OMNITEC DESIGN Quick Clamp, 29 In L, Stainless Steel (QCW14)
- Dayton Air Cleaners and Accessories