Shop All Portable Electric Heaters
Dayton
Portable Electric Heater, 1500/1000/650, 120V AC, 1 Phase
Mfr # 1VNW9
Zoro # G1327182
Best Seller
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 5118 / 3412 / 2218
- Watts 1500/1000/650
- Heater Voltage 120VAC
- Heating Method Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1VNW9
- Zoro # G1327182
- UPC # 190735148945
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 7-3/4" |
Depth | 7-1/4" |
Height | 10-7/8" |
Manufacturers Warranty Length | 1 yr |
Cord Length | 6 ft |
Overall Dimensions - H x W x D | 10 in x 7-5/8 in x 7-1/2 in |
Overall Depth | 7 1/2 in |
Overall Height | 10 in |
Overall Width | 7 5/8 in |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 10 in, Overall Width 7 5/8 in, Overall Depth 7 1/2 in, Number of Heat Settings 3, Key Features Mechanical Controls, Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Manual Reset, Control Type Mechanical Selector Dial, Heater Style Desk and Floor, Heating Method Fan Forced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H (PVCF08)
- WATTS Vent Elbows, Watts Series 909 ELC (909ELC)
- ALARM CONTROLS Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications (TS-18)
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- DAYTON Portable Heater, 480V AC, 3 Phase (784JJ2)
- DAYTON Portable Electric Heater, 1500/750, 120V AC, 1 Phase, Non-Oscillating (402M62)
- DAYTON Portable Electric Jobsite & Garage Heater, 5600W/4200W, 208/240V AC (3VU36)
- DAYTON Portable Electric Jobsite & Garage Heater, 4800W/3600W, 208/240V AC (3VU35)
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating (1VNX8)
- DAYTON Portable Electric Jobsite & Garage Heater, 1500/1300, 120V AC (3VU33)
- SIMPLE SPACES Simple Spaces KPT-2000BN Ceramic Tower Heater, 120 V, 750/1500W, Grey (KPT-2000BN)
- Dayton Electric Heaters & Accessories