Shop All Pool Filters
Dayton
Pool/Spa Filter, Sand, 33 5/16 Hi
Mfr # 4VMP1
Zoro # G1017563
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pool Capacity (Gallons) 16,000 to 48,000 gal
- Max. Pressure (PSI) 28 psi
- Filter Area (Square-Ft.) 2.4 sq ft
- GPM per Sq.-Ft. 16 gpm
- Includes Multiport Selector Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VMP1
- Zoro # G1017563
- UPC # 190735336229
- Country of Origin China
- Category Pool Filters
Dimensions
Filter Height (In.) | 33.75 |
Overall Height | 33.8 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Pool Filter, Compatible with Manufacturer Model Number P500, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Maximum Flow Rate 47.5 gpm, Filter Area 2.4 sq ft, Filter Type Single-Element Cartridge, Includes Multiport Selector Valve, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, 8-Hour Turnover Capacity 22,800 gal, Compatible Pool Capacity (Maximum) 48,000 gal, Flow Per Sq Ft 16 gpm, Overall Height 33.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR WATER POOL & SPA Pentair Water Pool & Spa KK12079 Threaded Compression Adapter (KK12079)
- BELL + HOWELL INSECT&MOSQTO ZAPR 20WT (1986)
- STENS Heavy-Duty Pulley Clutch 255-715 For Noram 40028 (255-715)
- PURE GARDEN 10lb Box of Pine Wood Fire Starters (50-2400)
- DAYTON Pool/Spa Filter, Sand, 37 3/8 Hi (4VMP2)
- DAYTON Pool/Spa Filter, Cartridge, 31 11/16 Hi (4VMN6)
- DAYTON Pool/Spa Filter, Cartridge, 45 7/8 Hi (4VMN8)
- DAYTON Pool/Spa Filter, Cartridge, 24 5/8 Hi (4VMN4)
- DAYTON Pool/Spa Filter, Sand, 40 3/16 Hi (4VMP3)
- DAYTON Pool/Spa Filter, Cartridge, 38 3/4 Hi (4VMN7)
- FILBUR 9.93 x 14.25 in. Pool & Spa Replacement Filter Cartridge, 75 sq ft. (APCC7234)
- Dayton Pool Filters