Shop All Pool Filters
Dayton
Pool/Spa Filter, Cartridge, 45 7/8 Hi
Mfr # 4VMN8
Zoro # G1231316
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total (GPM) 147.1 gpm
- Includes Filter Element
- Filter Height (In.) 49 7/8
- Filter Area (Square-Ft.) 147.6 sq ft
- Pool Capacity (Gallons) 9,000 to 65,000 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VMN8
- Zoro # G1231316
- UPC # 190735336205
- Country of Origin China
- Category Pool Filters
Dimensions
Filter Height (In.) | 49 7/8 |
Overall Height | 49.9 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Pool Filter, Compatible with Manufacturer Model Number CF150, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Maximum Flow Rate 147.1 gpm, Filter Area 147.6 sq ft, Filter Type Single-Element Cartridge, Includes Filter Element, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, 8-Hour Turnover Capacity 70,587 gal, Compatible Pool Capacity (Maximum) 65,000 gal, Flow Per Sq Ft 1 gpm, Overall Height 49.9 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WET & FORGET 64 oz. Liquid Spray Indoor/Outdoor Spider Killer (803064)
- INTERNATIONAL MULCH International Mulch Rubberific 36 in. Brown Tree Ring; 3 Pack (LRT36BN3)
- NORTHEASTERN 4.0 Cu Ft Shredded Aspen (216007)
- FIMCO NPT Kit Fitting, 1/2 In. (5168832)
- DAYTON Pool/Spa Filter, Sand, 40 3/16 Hi (4VMP3)
- DAYTON Pool/Spa Filter, Cartridge, 24 5/8 Hi (4VMN4)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- DAYTON Pool/Spa Filter, Cartridge, 31 11/16 Hi (4VMN6)
- DAYTON Pool/Spa Filter, Cartridge, 38 3/4 Hi (4VMN7)
- DAYTON Pool/Spa Filter, Sand, 37 3/8 Hi (4VMP2)
- CMP CMP AEC10SC 1 lbs Premeasured DE Scoop for DE Coop Filters (AEC10SC)
- Dayton Pool Filters