Shop All Pool Filters
Dayton
Pool/Spa Filter, Cartridge, 24 5/8 Hi
Mfr # 4VMN4
Zoro # G0400075
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total (GPM) 50.2 gpm
- Max. Pressure (PSI) 40 psi
- 8-Hour Turnover (Gal.) 24,092 gal
- Pool Capacity (Gallons) 9,000 to 65,000 gal
- GPM per Sq.-Ft. 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VMN4
- Zoro # G0400075
- UPC # 190735336168
- Country of Origin China
- Category Pool Filters
Dimensions
Filter Height (In.) | 28.5 |
Overall Height | 28.5 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Pool Filter, Compatible with Manufacturer Model Number CF050, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Maximum Flow Rate 50.2 gpm, Filter Area 49.8 sq ft, Filter Type Single-Element Cartridge, Includes Filter Element, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, 8-Hour Turnover Capacity 24,092 gal, Compatible Pool Capacity (Maximum) 65,000 gal, Flow Per Sq Ft 1 gpm, Overall Height 28.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Power Head, w/ Hex Wrench (PH1400)
- SHURFLO Shurflo Twist-On Strainer - 1/2" Fpt x 1/2" Barb (255.323)
- LOGO BRANDS Kentucky Frosty Fleece (159-25F-1)
- SWEENEY'S Trap Mole Deadset Precision (M9015)
- DAYTON Pool/Spa Filter, Cartridge, 45 7/8 Hi (4VMN8)
- DAYTON Pool/Spa Filter, Cartridge, 38 3/4 Hi (4VMN7)
- DAYTON Pool/Spa Filter, Cartridge, 31 11/16 Hi (4VMN6)
- DAYTON Pool/Spa Filter, Sand, 37 3/8 Hi (4VMP2)
- DAYTON Pool/Spa Filter, Sand, 40 3/16 Hi (4VMP3)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- ZORO APPROVED SUPPLIER Jandy CL 580 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN145/C-7482/FC-0820 (WP.JAN0820-4P)
- Dayton Pool Filters