Shop All Pool & Spa Pumps
This Product is Discontinued
Dayton
Pool Pump, 3/4HP, 3450,115/230V (Discontinued)
Mfr # 5PXE3
Zoro # G3305583
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3/4 hp
- Phase 1
- Voltage 115/230
- Amps 11.5/5.8
- Motor Type Capacitor Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PXE3
- Zoro # G3305583
- UPC # 190735349915
- Country of Origin China
- Category Pool & Spa Pumps
Details
Item | In-Ground Swimming Pool Pump |
HP | 3/4 hp |
Phase | 1 |
Voltage | 115/230 |
Amps | 11.5/5.8 |
Motor Type | Capacitor Start |
GPM of Water @ 10 Ft. of Head | 64.5 |
RPM | 3450 |
GPM of Water @ 40 Ft. of Head | 45.4 |
GPM of Water @ 30 Ft. of Head | 53 |
GPM of Water @ 50 Ft. of Head | 38.1 |
GPM of Water @ 20 Ft. of Head | 59.3 |
GPM of Water @ 60 Ft. of Head | 28.3 |
Standards | NSF STD 50, UL1081 |
Flow Rate @ 60 ft of Head (Maximum) | 28.3 gpm |
Flow Rate @ 40 ft of Head (Maximum) | 45.4 gpm |
Motor Enclosure | Open Dripproof |
Horsepower | 3/4 hp |
Flow Rate @ 50 ft of Head (Maximum) | 38.1 gpm |
Flow Rate @ 30 ft of Head (Maximum) | 53 gpm |
Flow Rate @ 20 ft of Head (Maximum) | 59.3 gpm |
Flow Rate @ 10 ft of Head (Maximum) | 64.5 gpm |
Maximum RPM | 3,450 RPM |
Description
In-Ground Swimming Pool Pump, Phase Single, Horsepower 3/4 hp, Flow Rate @ 20 ft of Head (Maximum) 59.3 gpm, Flow Rate @ 30 ft of Head (Maximum) 53 gpm, Flow Rate @ 40 ft of Head (Maximum) 45.4 gpm, Flow Rate @ 50 ft of Head (Maximum) 38.1 gpm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.