Shop All Pool & Spa Pumps
This Product is Discontinued
Dayton
Pool Pump, 1-1/2 HP, 3450,115/230V (Discontinued)
Mfr # 5PXE5
Zoro # G2838342
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 1/2 hp
- Phase 1
- Voltage 115/230
- Amps 19.4/9.7
- Max. Head 72 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PXE5
- Zoro # G2838342
- UPC # 190735349939
- Country of Origin China
- Category Pool & Spa Pumps
Dimensions
Height | 14 13/16 in |
Length | 25 5/8 in |
Width | 10 in |
Overall Width | 10 in |
Overall Height | 14.81 in |
Overall Length | 25.63 in |
Description
In-Ground Swimming Pool Pump, Phase Single, Horsepower 1 1/2 hp, Flow Rate @ 20 ft of Head (Maximum) 90.9 gpm, Flow Rate @ 30 ft of Head (Maximum) 82.2 gpm, Flow Rate @ 40 ft of Head (Maximum) 72.6 gpm, Flow Rate @ 50 ft of Head (Maximum) 61.2 gpm, Flow Rate @ 70 ft of Head (Maximum) 32 gpm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.