Shop All Pond & Fountain Pumps
Dayton
Pond Pump, 1/3 hp, 115V AC, Plastic Housing
Mfr # 55MU69
Zoro # G2582059
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115V AC
- Max. Head 23 ft
- Length 16 in
- Height 6 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55MU69
- Zoro # G2582059
- Country of Origin Taiwan, Province of China
- Category Pond & Fountain Pumps
Dimensions
Length | 16 in |
Height | 6 29/32 in |
Cord Length | 20 ft |
Overall Length | 16 in |
Compatible Discharge Pipe Size | 2 in |
Overall Height | 6.9 in |
Details
Item | Pond Pump |
HP | 1/3 hp |
Voltage | 115V AC |
Max. Head | 23 ft |
Pump Type | Pond and Garden Pump |
Discharge Connection | 2 in NPT |
Horsepower | 1/3 hp |
Discharge Type | NPT |
Pump Housing Material | Plastic |
Flow Rate @ 15 ft of Head (Maximum) | 35 gpm |
Flow Rate @ 10 ft of Head (Maximum) | 48 gpm |
Nameplate Voltage | 115V AC |
Flow Rate @ 5 ft of Head (Maximum) | 58 gpm |
Intake Connection | Screened |
Maximum Feet of Head | 23 ft |
Intake Type | Screened |
Description
Pond Pump, Pump Housing Material Plastic, Horsepower 1/3 hp, Nameplate Voltage 115V AC, Maximum Feet of Head 23 ft, Flow Rate @ 5 ft of Head (Maximum) 58 gpm, Flow Rate @ 10 ft of Head (Maximum) 48 gpm, Flow Rate @ 15 ft of Head (Maximum) 35 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Screened, Discharge Type NPT, Cord Length 20 ft, Pump Type Pond and Garden Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 15 GPM (3HJV8)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF031LF)
- DAYTON O-Ring, NBR, PPTLS5014G (PPTLS5014G)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR101-P)
- DAYTON Pump, Fountain, 3/4 HP (5RWG3)
- DAYTON Pump, Fountain, 1/3 HP (5RWG1)
- DAYTON Pump, Fountain, 1-1/2 HP, 230V (5RGV6)
- DAYTON Pond Pump, 1/5 hp, 115V AC, Plastic Housing (55MU68)
- DAYTON Pump, Fountain, 2 HP, 230V (5RGV7)
- DAYTON Pond Pump, 1 hp, 115V AC, Plastic Housing (55MU71)
- ALLIED PRECISION API 1000w Floating Deicer Pond Heater with 6' Cord (API7621)
- Dayton Pond & Fountain Pumps