Shop All Pond & Fountain Pumps
Dayton
Pond Pump, 1 hp, 115V AC, Plastic Housing
Mfr # 55MU71
Zoro # G2582232
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115V AC
- Max. Head 41 ft
- Length 16 in
- Height 6 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55MU71
- Zoro # G2582232
- Country of Origin Taiwan, Province of China
- Category Pond & Fountain Pumps
Dimensions
Length | 16 in |
Height | 6 29/32 in |
Cord Length | 20 ft |
Compatible Discharge Pipe Size | 2 in |
Overall Length | 16 in |
Overall Height | 6.9 in |
Details
Item | Pond Pump |
HP | 1 hp |
Voltage | 115V AC |
Max. Head | 41 ft |
Pump Type | Pond and Garden Pump |
Maximum Feet of Head | 41 ft |
Intake Type | Screened |
Flow Rate @ 5 ft of Head (Maximum) | 101 gpm |
Flow Rate @ 10 ft of Head (Maximum) | 96 gpm |
Horsepower | 1 hp |
Flow Rate @ 15 ft of Head (Maximum) | 90 gpm |
Pump Housing Material | Plastic |
Discharge Type | NPT |
Nameplate Voltage | 115V AC |
Description
Pond Pump, Pump Housing Material Plastic, Horsepower 1 hp, Nameplate Voltage 115V AC, Maximum Feet of Head 41 ft, Flow Rate @ 5 ft of Head (Maximum) 101 gpm, Flow Rate @ 10 ft of Head (Maximum) 96 gpm, Flow Rate @ 15 ft of Head (Maximum) 90 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Screened, Discharge Type NPT, Cord Length 20 ft, Pump Type Pond and Garden Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 2000GPH High Capacity Bilge Pump UL Listed With 6 ft. Leads, 12V (10-6UL)
- CYBERPOWER Cyber Power 4003789 1500VA Sump Pump Battery Backup (4003789)
- SJE-RHOMBUS Tank Alert XT Alarm High TB (TAXT-01HTB)
- DAYTON 5 HP 3" Manual Submersible Sewage Pump 460V (5RZP1)
- DAYTON Pump, Fountain, 1/3 HP (5RWG1)
- DAYTON Pump, Fountain, 2 HP, 230V (5RGV7)
- DAYTON Pump, Fountain, 1/2 HP (5RWG2)
- DAYTON Pond Pump, 1/2 hp, 115V AC, Plastic Housing (55MU70)
- DAYTON Pond Pump, 1/5 hp, 115V AC, Plastic Housing (55MU68)
- DAYTON Pump, Fountain, 3/4 HP (5RWG3)
- BECKETT Beckett 680 GPH Submersible Pond Pump Kit, FR Series (FR600-FR680)
- Dayton Pond & Fountain Pumps