Shop All Compact Submersible Centrifugal Pumps
Dayton
POM 1/90 HP Compact Submersible Pump 115V
Mfr # 12U596
Zoro # G4152906
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/90 hp
- Voltage 115V
- Full Load Amps 1.4 A
- Cord Length 6 ft
- Impeller Material Polyamide Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12U596
- Zoro # G4152906
- UPC # 190735117446
- Country of Origin China
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Length | 4 3/4 in |
Height | 4 3/4 in |
Width | 4 7/8 in |
Overall Length | 4.8 in |
Compatible Discharge Pipe Size | 1/4 in |
Compatible Intake Pipe Size | 1/2 in |
Overall Height | 4.8 in |
Overall Width | 4.9 in |
Intake and Discharge Size | 1/2 in , 1/4 in |
Compatible Discharge Hose Size | 1/4 in |
Description
Centrifugal Pump, Pump Housing Material Zinc Alloy, Horsepower 1/90 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 380 gph, Flow Rate @ 5 ft of Head (Maximum) 248 gph, Maximum Feet of Head 7.8 ft, Compatible Intake Pipe Size 1/2 in, Compatible Discharge Pipe Size 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Oil-Filled, Amps 1.4 A, Compatible with Media Type Oil, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Oil filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lg Key, 3/16 Sq x 1-1/2 In. (PP60130G)
- SANDPIPER Repair Kit, Air, 1-1/2 In Metallic Pump (476.227.000)
- FINISH THOMPSON Outer Tube, PVDF, White (107295-6)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWP8)
- DAYTON Pump, Compact Submersible, 1/125 HP (2HNN4)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN6)
- DAYTON Pump, Compact Submersible, 1/400 HP (2HNN2)
- DAYTON POM 1/50 HP Compact Submersible Pump 115V (12U597)
- DAYTON Zinc Alloy 1/10 HP Compact Submersible Pump 115V (12U598)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN5)
- ARO Pump, Sump (P237A1-EU)
- Dayton Compact Submersible Centrifugal Pumps