Shop All Cart, Truck & Dolly Parts
Dayton
Polyurethane Caster, 5 In
Mfr # PUC-855A
Zoro # G9498964
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PUC-855A
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PUC-855A
- Zoro # G9498964
- UPC # 190735310762
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Item | Polyurethane Caster, 5" |
For Use With Mfr. Model Number | PUC-855A |
Fits Brand | Dayton |
Description
Polyurethane Caster, 5 In., For Use With Grainger Item Number 6W855J, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Box Truck, 600 lb., Blue, 40x34x46" (272524)
- PEERLESS CHAIN INSULATED SH 4,000 LB CAPACITY, IS04000 (IS04000)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- US CARGO CONTROL 2" x 16' Gray E Track Ratchet Straps (5316SEF-GRY)
- DAYTON Handle (NOB7801)
- DAYTON Electric Energy Meter (MH5RTD1A16G)
- DAYTON Seal (MHG325G)
- DAYTON Handle, Trailer Jack (144-03)
- DAYTON Piston Seal Kit (MH60-156G)
- DAYTON Shelf, SS 18D X 36 InW (MH1836SSG)
- ZORO SELECT Shelving, Zinc, 18x48 (MHL1848ZG)
- Dayton Cart, Truck & Dolly Parts