Shop All Vibrators
Dayton
Pneumatic Turbine Vibrator, Force 581 Lb
Mfr # 1DYP6
Zoro # G0662383
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 581 lb
- CFM @ 80 PSI 10.1
- Speed @ 60 psi 20,000 VPM
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4-1/2" |
Overall Width | 1-5/8" |
Overall Height | 2-1/2" |
Inlet Connection Size | 1/4 in |
Mount Hole Size | 0.4 |
Outlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 10.1 cfm @ 87 psi, 4.3 cfm @ 30 psi, 7.2 cfm @ 60 psi, Maximum Force 581 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 21,000 vpm, Maximum Bin Weight Capacity 5,810 lb, Overall Height 2.56 in, Overall Length 4.5 in, Overall Width 1.65 in, Sound Level 64 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPK207-20)
- LOC-LINE Hose, Gray, 3/4", 5ft., Coil (69539-G)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A03AH, Pressure Line, 3 micron (ZX-HP3203A03AH)
- DAYTON Electric Vibrator, 1.03 A, 115VAC, 1 Phase (1DYN1)
- DAYTON Electric Vibrator, 1.3 A, 115VAC, 1 Phase (1DYN2)
- DAYTON Vibrator, Pneumatic, Force 43.2 Lb. (23Y182)
- DAYTON Pneumatic Ball Vibrator, Force 706 Lb (1DYP3)
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- DAYTON Electric Vibrator, 3.43 A, 115VAC, 1 Phase (1DYN4)
- DWYER INSTRUMENTS Electric Bin Vibrator, Electric Bin Vibrator (EBV-3)
- Dayton Vibrators