Shop All Vibrators
Dayton
Pneumatic Turbine Vibrator, Force 1718 Lb
Mfr # 1DYP9
Zoro # G0246294
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 1718 lb
- CFM @ 80 PSI 26.5
- Speed @ 60 psi 12,500 VPM
- Overall Length 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6-1/4" |
Overall Width | 2-7/8" |
Overall Height | 4" |
Mount Hole Size | 0.4 |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 3/8 in, Outlet Connection Type BSPP, Air Flow Rate 11.4 cfm @ 30 psi, 19.1 cfm @ 60 psi, 26.5 cfm @ 87 psi, Maximum Force 1,718 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 14,500 vpm, Maximum Bin Weight Capacity 17,180 lb, Overall Height 3.94 in, Overall Length 6.3 in, Overall Width 2.87 in, Sound Level 67 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DLMAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128476)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 850 rpm, 60/50Hz (056T8O5306)
- DODGE 1210 X 1 1/4-KW Taper Lock Bushing (1210X1-1/4)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 311-850-000 (1991) belt, SPZ900 (SPZ900)
- DAYTON Electric Vibrator, 1.03 A, 115VAC, 1 Phase (1DYN1)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- DAYTON Vibrator, Pneumatic, Force 43.2 Lb. (23Y182)
- DAYTON Electric Vibrator, 3.00/1.50 A, 230/460VAC, 3 Phase (1DYL8)
- DAYTON Electric Vibrator, 3.43 A, 115VAC, 1 Phase (1DYN4)
- DAYTON Electric Vibrator, 0.5 A, 115VAC, 1 Phase (23Y181)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- Dayton Industrial Vibrators