Shop All Vibrators
Dayton
Pneumatic Turbine Vibrator, Force 1157 Lb
Mfr # 1DYP7
Zoro # G1622686
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 1157 lb
- CFM @ 80 PSI 16.0
- Speed @ 60 psi 19,000 VPM
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5" |
Overall Width | 2-1/4" |
Overall Height | 3-1/8" |
Mount Hole Size | 0.4 |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 11.2 cfm @ 60 psi, 16 cfm @ 87 psi, 6.75 cfm @ 30 psi, Maximum Force 1,157 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 23,000 vpm, Maximum Bin Weight Capacity 11,570 lb, Overall Height 3.15 in, Overall Length 5.04 in, Overall Width 2.2 in, Sound Level 66 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron (ZX-933577Q)
- COXREELS Motorized Hose Reel, 1/2x200 (1125-4-200-E)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- DAYTON Electric Vibrator, 3.90/1.95 A, 230/460VAC, 3 Phase (1DYL9)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- DAYTON Vibrator, Piston, Pneumatic/Air, 33.9 Lb. (23Y179)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- DAYTON Electric Vibrator, 3.43 A, 115VAC, 1 Phase (1DYN4)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL3)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 25 lb, 20,500 vpm (CVT-P-10)
- Dayton Vibrators