Shop All Vibrators
Dayton
Pneumatic Turbine Vibrator, Force 1117 Lb
Mfr # 1DYP8
Zoro # G2154871
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 1117 lb.
- CFM @ 80 PSI 16.0
- Speed @ 60 psi 15,500 VPM
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5" |
Overall Width | 2-1/4" |
Overall Height | 3-1/8" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Mount Hole Size | 0.4 |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 11.2 cfm @ 60 psi, 16 cfm @ 87 psi, 6.75 cfm @ 30 psi, Maximum Force 1,117 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 17,000 vpm, Maximum Bin Weight Capacity 11,170 lb, Overall Height 3.15 in, Overall Length 5.04 in, Overall Width 2.2 in, Sound Level 65 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Handle, for 16 Piece Hollow Punch (AX1341)
- BESTORQ 270J10 Micro V Belt, 27 in Pitch Length, 0.92 in Top Width, 10 Ribs (270J10)
- X1 TOOLS 1 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x12)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- DAYTON Battery Operated Vibrator, 13.30 A, 12VDC, DC Phase (1DYN8)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- DAYTON Electric Vibrator, 0.5 A, 115VAC, 1 Phase (23Y181)
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- DAYTON Electric Vibrator, 1.03 A, 115VAC, 1 Phase (1DYN1)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL3)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- Dayton Industrial Vibrators