Shop All Vibrators
Dayton
Pneumatic Piston Vibrator, Force 1323 Lb
Mfr # 1DYR2
Zoro # G2691805
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 1323 lb.
- CFM @ 80 PSI 10.6
- Speed @ 60 psi 2100 VPM
- Overall Length 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-3/4" |
Overall Width | 3-5/8" |
Overall Height | 4-3/4" |
Inlet Connection Size | 3/8 in |
Mount Hole Size | 0.65 |
Outlet Connection Size | 3/8 in |
Description
Piston Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/8 in, Outlet Connection Type BSPP, Air Flow Rate 10.6 cfm @ 87 psi, Maximum Force 1,323 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,000 vpm, Maximum Bin Weight Capacity 13,230 lb, Overall Height 4.76 in, Overall Length 5.8 in, Overall Width 3.58 in, Sound Level 96 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 1323 lbf @ 87 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 1986W, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (1986W)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in (F18-02-SK00B)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 100 PSI (SRV530-1/2-100)
- DAYTON Electric Vibrator, 2.62 A, 115VAC, 1 Phase (1DYN3)
- DAYTON Electric Vibrator, 3.90/1.95 A, 230/460VAC, 3 Phase (1DYL9)
- DAYTON Electric Vibrator, 0.90/0.45 A, 230/460VAC, 3 Phase (1DYL6)
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- DAYTON Electric Vibrator, 1.3 A, 115VAC, 1 Phase (1DYN2)
- DAYTON Electric Vibrator, 3.43 A, 115VAC, 1 Phase (1DYN4)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 147 lb, 6280 vpm (CVT-P-60)
- Dayton Industrial Vibrators