Shop All Vibrators
Dayton
Pneumatic Ball Vibrator, Force 451 Lb
Mfr # 1DYP2
Zoro # G0846027
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 451 lb
- CFM @ 80 PSI 15.0
- Speed @ 60 psi 12,200 VPM
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5" |
Overall Width | 2-3/8" |
Overall Height | 3-1/8" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 10.2 cfm @ 60 psi, 15 cfm @ 87 psi, 5.7 cfm @ 30 psi, Maximum Force 451 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 14,000 vpm, Maximum Bin Weight Capacity 4,510 lb, Overall Height 3.15 in, Overall Length 5.04 in, Overall Width 2.36 in, Sound Level 80 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union, 5/32 in., TubexTube (KQ2E03-00A)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 8 in W (VTT00021)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- DAYTON Pneumatic Turbine Vibrator, Force 1157 Lb (1DYP7)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN5)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN6)
- DAYTON Electric Vibrator, 0.70/0.35 A, 230/460VAC, 3 Phase (1DYL5)
- DAYTON Pneumatic Turbine Vibrator, Force 1117 Lb (1DYP8)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- Dayton Industrial Vibrators