Shop All Vibrators
Dayton
Pneumatic Ball Vibrator, Force 378 Lb
Mfr # 1DYP1
Zoro # G2029255
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 378 lb
- CFM @ 80 PSI 12.0
- Speed @ 60 psi 14,500 VPM
- Speed @ 80 psi 16,500 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5" |
Overall Width | 2-3/8" |
Overall Height | 3-1/8" |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 12 cfm @ 87 psi, 4.6 cfm @ 30 psi, 8.1 cfm @ 60 psi, Maximum Force 378 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 16,500 vpm, Maximum Bin Weight Capacity 3,780 lb, Overall Height 3.15 in, Overall Length 5.04 in, Overall Width 2.36 in, Sound Level 76 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1000-5M-15, Timing Belt, Neoprene, Fiberglass (1000-5M-15)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS14 1 1/4)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- DAYTON Electric Vibrator, 3.43 A, 115VAC, 1 Phase (1DYN4)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- DAYTON Electric Vibrator, 0.70/0.35 A, 230/460VAC, 3 Phase (1DYL5)
- DAYTON Pneumatic Turbine Vibrator, Force 1117 Lb (1DYP8)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- Dayton Vibrators