Shop All Vibrators
Dayton
Pneumatic Ball Vibrator, Force 242 Lb
Mfr # 1DYN9
Zoro # G1210885
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 242 lb
- CFM @ 80 PSI 9.9
- Speed @ 60 psi 17,000 VPM
- Speed @ 80 psi 19,500 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4-1/2" |
Overall Width | 2" |
Overall Height | 2-1/2" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 4.3 cfm @ 30 psi, 7.1 cfm @ 60 psi, 9.9 cfm @ 87 psi, Maximum Force 242 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 19,500 vpm, Maximum Bin Weight Capacity 2,420 lb, Overall Height 2.56 in, Overall Length 4.5 in, Overall Width 1.97 in, Sound Level 76 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Coupler, Steel, Zerk (45FG44)
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-5)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- DODGE 5018 CHAIN COUPLING CHAIN ASSY (5018)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- DAYTON Electric Vibrator, 3.00/1.50 A, 230/460VAC, 3 Phase (1DYL8)
- DAYTON Pneumatic Ball Vibrator, Force 891 Lb (1DYP4)
- DAYTON Battery Operated Vibrator, 13.30 A, 12VDC, DC Phase (1DYN8)
- DAYTON Vibrator, Piston, Pneumatic/Air, 33.9 Lb. (23Y179)
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BVS-60)
- Dayton Industrial Vibrators