Shop All Plenum Fans
Dayton
Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg
Mfr # 7AN11
Zoro # G2488954
product price: $4,700.99
/ea
Free Shipping & Returns
$4,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Voltage 115/230
- Motor HP 3 hp
- Frame Height (In.) 38 in
- CFM @ 0.250-In. SP 9,296 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AN11
- Zoro # G2488954
- UPC # 00194484311155
- Country of Origin Multiple
- Category Plenum Fans
Dimensions
Frame Height (In.) | 38 in |
Dimension F (In.) | 9 7/8 in |
Dimension B (In.) | 38 in |
Dimension C (In.) | 23 in |
Dimension E (In.) | 14 1/8 in |
Wheel Dia. (In.) | 27 3/8 in |
Frame Depth (In.) | 23 in |
Frame Width (In.) | 38 in |
Dimension A (In.) | 38 in |
Dimension H (In.) | 4 1/2 in |
Dimension D (In.) | 19 in |
Dimension K (In.) | 1 11/16 in |
Shaft Centerline Height (In.) | 19 in |
Dimension G (In.) | 9/16 in |
Shaft Dia. (In.) | 1 11/16 in |
Frame Width | 38 in |
Shaft Centerline Height | 19 in |
Frame Height | 38 in |
Shaft Diameter | 1 5/8 in |
Wheel Diameter | 27 3/8 in |
Inlet Diameter | 17 1/8 in |
Rough Opening Width | 38 in |
Frame Depth | 23 in |
Rough Opening Height | 38 in |
Description
Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.000 in SP 9,641 cfm, Airflow @ 0.250 in SP 9,296 cfm, Airflow @ 0.500 in SP 8,948 cfm, Airflow @ 0.750 in SP 8,572 cfm, Airflow @ 1.000 in SP 8,167 cfm, Airflow @ 1.250 in SP 7,682 cfm, Airflow @ 1.500 in SP 7,097 cfm, Airflow @ 1.75 in SP 6,382 cfm, Airflow @ 2.000 in SP 5,181 cfm, Maximum Static Pressure 2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Motor and Pulley (131560100)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY5)
- DEWALT Heater 68K Btu (F340661)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- DAYTON Plenum Fan, Whl Dia 18 1/2 In, Less Dr Pkg (508225)
- DAYTON Plenum Fan, Whl Dia 22 In, Less Dr Pkg (508227)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK88)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, Less Dr Pkg (508223)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK83)
- Dayton Plenum Fans